- Angle Ring for NJ210 or NU210E Cylindrical Bearing
| O.D. | 64 mm |
| Bore Type | Tapered Bore |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Bearing Design | Angle Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | N/A |
| End Type | N/A |
| Enclosure | N/A |
| Cage Material | N/A |
| I.D. | 50 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Use With | NJ210, NU210E |
| Weight | 0.06 LB |
| EAN or UPC | 7316577059598 |

