- Angle Ring for NJ1034 or NU1034 Cylindrical Bearing
| O.D. | 201 mm |
| Bore Type | Tapered Bore |
| Cage Material | N/A |
| Radial Internal Clearance | N/A |
| Oil Hole | N/A |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Angle Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| I.D. | 170 mm |
| Enclosure | N/A |
| Precision Ground | Yes |
| Use With | NJ1034, NU1034 |
| Weight | 0.94 LB |
| EAN or UPC | 7316577112798 |

