
- H3 Series Adapter Sleeve
- 2 3/4" Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
Oil Hole | w/o Oil Hole |
Series | H3 |
Length | 59.000 mm |
Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
Shaft Dia. | 2.75 in |
Weight | 2.231 LB |
EAN or UPC | 7316577010087 |
