- H3 Series Adapter Sleeve
- 2 1/2" Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
| Shaft Dia. | 2.5 in |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Oil Hole | w/o Oil Hole |
| Length | 55.000 mm |
| Series | H3 |
| Weight | 2.046 LB |
| EAN or UPC | 7316577010070 |

