- H3 Series Adapter Sleeve
- 1 1/4" Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Series | H3 |
| Locking Device | W08 |
| Length | 36.000 mm |
| Lock Nut | N08 |
| Shaft Dia. | 1.25 in |
| Weight | 0.42 LB |
| EAN or UPC | 7316577109224 |

