- H23 Series Adapter Sleeve
- 1 3/4" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Shaft Dia. | 1.75 in |
| Oil Hole | w/o Oil Hole |
| Series | H23 |
| Lock Nut | KM10 |
| Length | 55.000 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Locking Device | MB10 |
| Weight | 0.849 LB |
| EAN or UPC | 7316577113979 |

