- H2 Series Adapter Sleeve
- 3 1/4" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Lock Nut | KM18 |
| Bearing Series | 20200K Series, 6200K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.25 in |
| Length | 52.000 mm |
| Series | H2 |
| Locking Device | MB18 |
| Weight | 2.62 LB |
| EAN or UPC | 7316577108463 |

