- H2 Series Adapter Sleeve
- 2 3/4" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Shaft Dia. | 2.75 in |
| Length | 46.000 mm |
| Series | H2 |
| Bearing Series | 20200K Series, 6200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB16 |
| Lock Nut | KM16 |
| Weight | 1.94 LB |
| EAN or UPC | 7316577108333 |

