- H2 Series Adapter Sleeve
- 2 1/2" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Bearing Series | 20200K Series, 6200K Series |
| Locking Device | MB15 |
| Shaft Dia. | 2.5 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM15 |
| Series | H2 |
| Length | 43.000 mm |
| Weight | 1.56 LB |
| EAN or UPC | 7316577108289 |

