- H2 Series Adapter Sleeve
- 1 3/4" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Locking Device | MB10 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 1.75 in |
| Length | 35.000 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Lock Nut | KM10 |
| Series | H2 |
| Weight | 0.61 LB |
| EAN or UPC | 7316577108111 |

