- H2 Series Adapter Sleeve
- 1 1/2" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Length | 33.000 mm |
| Shaft Dia. | 1.5 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20200K Series, 6200K Series |
| Lock Nut | KM9 |
| Locking Device | MB9 |
| Series | H2 |
| Weight | 0.531 LB |
| EAN or UPC | 7316577108050 |

