- H2 Series Adapter Sleeve
- 3/4" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Shaft Dia. | 0.75 in |
| Series | H2 |
| Bearing Series | 20200K Series, 6200K Series |
| Length | 26.000 mm |
| Lock Nut | KM5 |
| Locking Device | MB5 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.16 LB |
| EAN or UPC | 7316570430400 |

