- Radial Shaft Seal
- 965.2 mm Shaft Diameter
- 1016 mm Housing Bore Diameter
- 22.22 mm Width
| Shaft Dia. | 965.2 mm |
| Housing Bore Dia. | 1016 mm |
| Inch/Metric | Metric |
| Weight | 16.145 LB |
| EAN or UPC | 85311350952 |
| Shaft Dia. | 965.2 mm |
| Housing Bore Dia. | 1016 mm |
| Inch/Metric | Metric |
| Weight | 16.145 LB |
| EAN or UPC | 85311350952 |