- Radial Shaft Seal
- 240 mm Shaft Diameter
- 280 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 280 mm |
| Shaft Dia. | 240 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 3.66 LB |
| EAN or UPC | 85311348492 |
| Housing Bore Dia. | 280 mm |
| Shaft Dia. | 240 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 3.66 LB |
| EAN or UPC | 85311348492 |