- H31 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Series | H31 |
| Locking Device | W024 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 4.1875 in |
| Lock Nut | N024 |
| Length | 88.000 mm |
| Weight | 6.707 LB |
| EAN or UPC | 7316570683196 |

