- H23 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Shaft Dia. | 5.9375 in |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Oil Hole | w/o Oil Hole |
| Weight | 21.863 LB |
| EAN or UPC | 7316570474503 |

