- H23 Series Adapter Sleeve
- 2 3/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 65.000 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 2.1875 in |
| Series | H23 |
| Lock Nut | AN13 |
| Weight | 1.735 LB |
| EAN or UPC | 7316577009975 |

