- H2 Series Adapter Sleeve
- 3 7/16" Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Lock Nut | KM20 |
| Shaft Dia. | 3.4375 in |
| Series | H2 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20200K Series, 6200K Series |
| Locking Device | MB20 |
| Weight | 3.554 LB |
| EAN or UPC | 7316570779059 |

