- H31 Series Adapter Sleeve
- 150 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Thread Size | M170 |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB34 |
| Lock Nut O.D. | 220 mm |
| Series | H31 |
| Thread Pitch | 3 mm |
| Lock Nut | KM34 |
| Length | 122.000 mm |
| Shaft Dia. | 150 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Weight | 19.112 LB |
| EAN or UPC | 7316577079930 |

