- Thrust Bearing Type
- 72 mm Inside Diameter
- 95 mm Outside Diameter
- 5.25 mm Width
| I.D. | 72 mm |
| O.D. | 95 mm |
| Bearing Style | Housing Washer |
| Tolerance | Normal (PN) |
| Bearing Type | Thrust |
| Material | Steel |
| Bearing Part | Housing Washer |
| Outside Dia. | 95 mm |
| Inside Dia. | 72 mm |
| Inch/Metric | Metric |
| Weight | 0.12 KG |
| EAN or UPC | 7316577122964 |

