- Radial Bearing Type
- 38.1 mm Inside Diameter
- 61.91 mm Outside Diameter
- 57.15 mm Width
| I.D. | 38.1 mm |
| Ball Material | Steel |
| Relubrication Feature | With |
| Spherical Diameter | 2.155 in |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 1 1/8 in |
| Insert Material | N/A |
| Sealing | With |
| Radial Internal Clearance | Group N |
| O.D. | 61.91 mm |
| Bearing Type | Radial |
| Inner Ring Width | 2 1/4 in |
| Weight | 1.153 LB |
| EAN or UPC | 7316577054517 |

