- Radial Bearing Type
- 63.5 mm Inside Diameter
- 111.125 mm Outside Diameter
- 64.643 mm Width
| O.D. | 111.125 mm |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Ball Material | Steel |
| Sealing | Without |
| Inner Ring Width | 2 3/16 in |
| I.D. | 63.5 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Spherical Diameter | 3.59 in |
| Outer Ring Width | 1 7/8 in |
| Relubrication Feature | With |
| Weight | 6.451 LB |
| EAN or UPC | 7316577609915 |

