- Radial Bearing Type
- 57.15 mm Inside Diameter
- 100.012 mm Outside Diameter
- 58.877 mm Width
| Spherical Diameter | 3.235 in |
| Inner Ring Width | 1.969 in |
| O.D. | 100.012 mm |
| Relubrication Feature | With |
| Outer Ring Width | 1 11/16 in |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Enclosure | Unsealed |
| Sealing | Without |
| I.D. | 57.15 mm |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Insert Material | N/A |
| Weight | 4.495 LB |
| EAN or UPC | 7316577609908 |

