- 2 1/4" ID x 3 9/16" OD x 1.969" Inner Ring Width
- 1 11/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Spherical Diameter | 3.235 in |
| Insert Material | N/A |
| Outer Ring Width | 1 11/16 in |
| Enclosure | Double Sealed |
| I.D. | 2 1/4 in |
| Inner Ring Width | 1.969 in |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| O.D. | 3.5625 in |
| Weight | 4.751 LB |
| EAN or UPC | 7316577609946 |

