- 1 1/4" ID x 2" OD x 1 15/16" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Outer Ring Width | 15/16 in |
| Insert Material | N/A |
| Inner Ring Width | 1 15/16 in |
| I.D. | 1 1/4 in |
| Spherical Diameter | 1.795 in |
| O.D. | 2 in |
| Weight | 0.507 LB |
| EAN or UPC | 7316571915708 |

