- Radial Bearing Type
- 152.4 mm Inside Diameter
- 222.25 mm Outside Diameter
- 120.65 mm Width
| Sealing | With |
| Self-Lubricating | No |
| Outer Ring Width | 4 1/8 in |
| Outer Race Material | Steel |
| Inner Ring Width | 4 3/4 in |
| O.D. | 222.25 mm |
| Enclosure | Double Sealed |
| Spherical Diameter | 8.156 in |
| Insert Material | N/A |
| Ball Material | Steel |
| I.D. | 152.4 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| Weight | 36.813 LB |
| EAN or UPC | 7316576612527 |

