- Radial Bearing Type
- 127 mm Inside Diameter
- 196.85 mm Outside Diameter
- 111.125 mm Width
| Relubrication Feature | With |
| Self-Lubricating | No |
| O.D. | 196.85 mm |
| Outer Race Material | Steel |
| Enclosure | Unsealed |
| Ball Material | Steel |
| I.D. | 127 mm |
| Bearing Type | Radial |
| Inner Ring Width | 4 3/8 in |
| Insert Material | N/A |
| Sealing | Without |
| Outer Ring Width | 3 3/4 in |
| Radial Internal Clearance | Group N |
| Weight | 30.115 LB |
| EAN or UPC | 7316576612497 |

