- Radial Bearing Type
- 63.5 mm Inner Diameter
- 100.013 mm Outer Diameter
- 55.55 mm Width
| Bearing Type | Radial |
| Inside Dia. | 63.5 mm |
| Width - Inner | 55.55 mm |
| Outside Dia. | 100.013 mm |
| I.D. | 63.5 mm |
| Inch/Metric | Metric |
| O.D. | 100.013 mm |
| Weight | 3.887 LB |
| EAN or UPC | 7316574564521 |

