- Radial Bearing Type
- 320 mm Inside Diameter
- 460 mm Outside Diameter
- 230 mm Width
| Ball Material | Steel |
| Sealing | Without |
| Bearing Type | Radial |
| O.D. | 460 mm |
| Outer Race Material | Composite |
| I.D. | 320 mm |
| Relubrication Feature | With |
| Weight | 313.056 LB |
| EAN or UPC | 7316570642995 |

