- Radial Bearing Type
- 280 mm Inside Diameter
- 400 mm Outside Diameter
- 200 mm Width
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| O.D. | 400 mm |
| Bearing Type | Radial |
| Sealing | Without |
| Outer Race Material | Composite |
| Ball Material | Steel |
| I.D. | 280 mm |
| Weight | 229.281 LB |
| EAN or UPC | 7316570585537 |

