- Radial Bearing Type
- 260 mm Inside Diameter
- 370 mm Outside Diameter
- 185 mm Width
| Ball Material | Steel |
| Outer Race Material | Composite |
| Relubrication Feature | With |
| O.D. | 370 mm |
| Bearing Type | Radial |
| I.D. | 260 mm |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Weight | 167.551 LB |
| EAN or UPC | 7316570602302 |

