- Radial Bearing Type
- 200 mm Inside Diameter
- 290 mm Outside Diameter
- 140 mm Width
| Enclosure | Unsealed |
| Spherical Diameter | 260 mm |
| Insert Material | PTFE Fabric |
| Relubrication Feature | With |
| Self-Lubricating | Yes |
| Radial Internal Clearance | Group N |
| O.D. | 290 mm |
| Outer Race Material | Composite |
| Sealing | Without |
| Inner Ring Width | 140 mm |
| I.D. | 200 mm |
| Outer Ring Width | 134 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Weight | 85.98 LB |
| EAN or UPC | 7316570445831 |

