- Radial Bearing Type
- 160 mm Inside Diameter
- 230 mm Outside Diameter
- 115 mm Width
| Relubrication Feature | With |
| O.D. | 230 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 109 mm |
| I.D. | 160 mm |
| Self-Lubricating | Yes |
| Sealing | Without |
| Inner Ring Width | 115 mm |
| Ball Material | Steel |
| Insert Material | PTFE Fabric |
| Radial Internal Clearance | Group N |
| Spherical Diameter | 210 mm |
| Bearing Type | Radial |
| Outer Race Material | Composite |
| Weight | 37.033 LB |
| EAN or UPC | 7316570902563 |

