- Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 85 mm Width
| Radial Internal Clearance | Group N |
| Inside Dia. | 120 mm |
| I.D. | 120 mm |
| Outside Dia. | 180 mm |
| Bearing Type | Radial |
| O.D. | 180 mm |
| Sliding Material | Steel/Composite |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Material | Steel/Composite |
| Width - Inner | 85 mm |
| Weight | 17.805 LB |
| EAN or UPC | 7316570627985 |

