- Radial Bearing Type
- 110 mm Inside Diameter
- 160 mm Outside Diameter
- 78 mm Width
| I.D. | 110 mm |
| Relubrication Feature | With |
| O.D. | 160 mm |
| Radial Internal Clearance | Group N |
| Outer Race Material | Composite |
| Ball Material | Steel |
| Bearing Type | Radial |
| Sealing | Without |
| Weight | 12.051 LB |
| EAN or UPC | 7316570164169 |

