- Radial Bearing Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
- 74 mm Width
| Outer Ring Width | 45 mm |
| Enclosure | Double Sealed |
| Relubrication Feature | With |
| Inner Ring Width | 74 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Self-Lubricating | No |
| Insert Material | N/A |
| I.D. | 80 mm |
| Bearing Type | Radial |
| O.D. | 120 mm |
| Spherical Diameter | 105 mm |
| Sealing | With |
| Radial Internal Clearance | Group N |
| Weight | 5.389 LB |
| EAN or UPC | 7316577106810 |

