- Radial Bearing Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
- 54 mm Width
| Spherical Diameter | 80 mm |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Outer Ring Width | 36 mm |
| Inner Ring Width | 54 mm |
| Outer Race Material | Steel |
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Sealing | With |
| Relubrication Feature | With |
| Ball Material | Steel |
| Self-Lubricating | No |
| Radial Internal Clearance | Group N |
| O.D. | 90 mm |
| Weight | 2.377 LB |
| EAN or UPC | 7316577106520 |

