- Radial Bearing Type
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 38 mm Width
| Outer Race Material | Steel |
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Sealing | With |
| Outer Ring Width | 22 mm |
| Radial Internal Clearance | Group N |
| I.D. | 40 mm |
| Bearing Type | Radial |
| Self-Lubricating | No |
| Inner Ring Width | 38 mm |
| Relubrication Feature | With |
| Spherical Diameter | 53 mm |
| Ball Material | Steel |
| O.D. | 62 mm |
| Weight | 0.739 LB |
| EAN or UPC | 7316577003355 |

