- Radial Bearing Type
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 29 mm Width
| Spherical Diameter | 35.5 mm |
| I.D. | 25 mm |
| Outer Ring Width | 16 mm |
| Sealing | With |
| Outer Race Material | Steel |
| Inner Ring Width | 29 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Self-Lubricating | No |
| Radial Internal Clearance | Group N |
| Insert Material | N/A |
| O.D. | 42 mm |
| Weight | 0.278 LB |
| EAN or UPC | 7316577105318 |

