- Radial Bearing Type
- 20 mm Inner Diameter
- 35 mm Outer Diameter
- 24 mm Width
| I.D. | 20 mm |
| Outside Dia. | 35 mm |
| O.D. | 35 mm |
| Width - Inner | 24 mm |
| Inside Dia. | 20 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 0.159 LB |
| EAN or UPC | 7316574644889 |
| I.D. | 20 mm |
| Outside Dia. | 35 mm |
| O.D. | 35 mm |
| Width - Inner | 24 mm |
| Inside Dia. | 20 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 0.159 LB |
| EAN or UPC | 7316574644889 |