- Radial Bearing Type
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 24 mm Width
| Radial Internal Clearance | Group N |
| I.D. | 20 mm |
| Relubrication Feature | With |
| Ball Material | Steel |
| Bearing Type | Radial |
| Outer Race Material | Steel |
| Sealing | With |
| O.D. | 35 mm |
| Weight | 0.157 LB |
| EAN or UPC | 7316577105172 |

