- Radial Bearing Type
- 20 mm Inside Diameter
- 39 mm Outside Diameter
- 25 mm Width
| Ball Material | Steel |
| Relubrication Feature | With |
| O.D. | 39 mm |
| I.D. | 20 mm |
| Sealing | Without |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Weight | 0.306 LB |
| EAN or UPC | 7316570304411 |
| Ball Material | Steel |
| Relubrication Feature | With |
| O.D. | 39 mm |
| I.D. | 20 mm |
| Sealing | Without |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Weight | 0.306 LB |
| EAN or UPC | 7316570304411 |