- Radial Bearing Type
- 80 mm Inside Diameter
- 130 mm Outside Diameter
- 75 mm Width
| Spherical Diameter | 115 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Sealing | With |
| Self-Lubricating | No |
| Inner Ring Width | 75 mm |
| Ball Material | Steel |
| I.D. | 80 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 50 mm |
| O.D. | 130 mm |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Relubrication Feature | With |
| Weight | 7.835 LB |
| EAN or UPC | 7316577003287 |

