- Radial Bearing Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 56 mm Width
| Sealing | With |
| Ball Material | Steel |
| Bearing Type | Radial |
| Outer Race Material | PTFE Fabric |
| O.D. | 90 mm |
| Relubrication Feature | Without |
| I.D. | 50 mm |
| Weight | 3.113 LB |
| EAN or UPC | 7316571890074 |

