- Radial Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 32 mm Width
| Radial Internal Clearance | Group N |
| I.D. | 30 mm |
| O.D. | 55 mm |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Sealing | With |
| Relubrication Feature | With |
| Outer Ring Width | 20 mm |
| Inner Ring Width | 32 mm |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Weight | 0.653 LB |
| EAN or UPC | 7316577003218 |

