- Radial Bearing Type
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 25 mm Width
| Insert Material | N/A |
| Self-Lubricating | Yes |
| O.D. | 42 mm |
| Outer Race Material | Sinter Bronze |
| Sealing | Without |
| Relubrication Feature | Without |
| I.D. | 20 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial |
| Inner Ring Width | 25 mm |
| Ball Material | Steel |
| Outer Ring Width | 16 mm |
| Weight | 0.359 LB |
| EAN or UPC | 7316577003201 |

