- Radial Bearing Type
- 15 mm Inside Diameter
- 30 mm Outside Diameter
- 16 mm Width
| Spherical Diameter | 18 mm |
| Insert Material | N/A |
| Self-Lubricating | Yes |
| Outer Ring Width | 9 mm |
| I.D. | 15 mm |
| Sealing | Without |
| Outer Race Material | Sinter Bronze |
| Enclosure | Unsealed |
| Inner Ring Width | 12 mm |
| Ball Material | Steel |
| O.D. | 30 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Weight | 0.118 LB |
| EAN or UPC | 7316577104939 |

