- Radial Bearing Type
- 120 mm Inside Diameter
- 210 mm Outside Diameter
- 115 mm Width
| Radial Internal Clearance | Group N |
| I.D. | 120 mm |
| O.D. | 210 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Sealing | With |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Weight | 32.712 LB |
| EAN or UPC | 7316570856361 |

