- Radial Bearing Type
- 100 mm Inside Diameter
- 160 mm Outside Diameter
- 85 mm Width
| Radial Internal Clearance | Group N |
| Outer Race Material | Steel |
| O.D. | 160 mm |
| Outer Ring Width | 55 mm |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| I.D. | 100 mm |
| Inner Ring Width | 85 mm |
| Sealing | With |
| Spherical Diameter | 140 mm |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Self-Lubricating | No |
| Insert Material | N/A |
| Weight | 12.881 LB |
| EAN or UPC | 7316577003300 |

