- Radial Bearing Type
- 63 mm Inside Diameter
- 95 mm Outside Diameter
- 63 mm Width
| I.D. | 63 mm |
| O.D. | 95 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Self-Lubricating | No |
| Spherical Diameter | 83 mm |
| Sealing | Without |
| Enclosure | Unsealed |
| Inner Ring Width | 63 mm |
| Relubrication Feature | With |
| Outer Ring Width | 36 mm |
| Weight | 2.895 LB |
| EAN or UPC | 7316577043054 |

